Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hose clamp

Log in to see price

+374(0) 60 708807

Tecnical Description

  • ROHS-compliant: Yes
  • Surface of the clamp band: Plain
  • Min./max. grip range: 32-50 mm
  • Width across flats: 7 mm
  • Width of band: 12 mm
  • Material of the clamp band: Stainless steel A2
  • Material of the screw: Stainless steel
  • Surface of the screw: Plain
  • Material of the housing: Stainless steel
  • Surface of the housing: Plain
  • Drive type: Crosshead

Material of the clamp band

Surface of the clamp band

Material of the screw

Surface of the screw

Code

Package / Quantity

Price (AMD)

Stainless steel A2

Plain

Stainless steel

Plain

x 0

Code: 495043250

Tecnical Description

  • Material of the clamp band Stainless steel A2
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel
  • Surface of the screw Plain
  • Material of the housing Stainless steel
  • Surface of the housing Plain
  • Width of band 12 mm
  • Min./max. grip range 32-50 mm
  • Drive type Crosshead
  • Width across flats 7 mm
  • ROHS-compliant Yes
Application

Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening

Related products

LAST VIEWED

Added to cart