Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Universal hook assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Stainless steel AISI 420
  • Surface: Uncoated
  • Number of pieces in assortment/set: 4 PCS

Material

Surface

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Stainless steel AISI 420

Uncoated

4 PCS

x 1

Code: 071555 340

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 4 PCS
  • Material Stainless steel AISI 420
  • Surface Uncoated

4 pieces. For the removal and replacement of seals and O-rings, ideal for hard to reach places.

Related products

LAST VIEWED

Added to cart