Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Planishing hammer

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the grip handle: Hickory
  • Length of handle: 320 mm
  • Hammer weight: 300 g
  • Length of head: 65 mm
  • Peen length x peen width: 47 x 29 mm

Length of head

Peen length x peen width

Hammer weight

Material of the grip handle

Code

Package / Quantity

Price (AMD)

65 mm

47 x 29 mm

300 g

Hickory

x 0

Code: 071574 19

Tecnical Description

  • Length of head 65 mm
  • Peen length x peen width 47 x 29 mm
  • Hammer weight 300 g
  • Material of the grip handle Hickory
  • Length of handle 320 mm

Related products

LAST VIEWED

Added to cart