Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

End caps set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: ABS
  • Colour: White aluminium RAL 9006
  • Suitable for: Wooden doors

Mounting option

Material

Suitable for

Code

Package / Quantity

Price (AMD)

Wall installation

ABS

Wooden doors

x 0

Code: 0687914510

Tecnical Description

  • Mounting option Wall installation
  • Material ABS
  • Colour White aluminium RAL 9006
  • Suitable for Wooden doors

Ceiling installation

ABS

Wooden doors

x 0

Code: 0687914540

Tecnical Description

  • Mounting option Ceiling installation
  • Material ABS
  • Colour White aluminium RAL 9006
  • Suitable for Wooden doors
Specification

Material: ABS, RAL 9006 (silver-coloured)

The width of the end caps can be adapted for sliding doors that run in front of the wall

Included in delivery:

  • 1 x right-hand end cap
  • 1 x left-hand end cap

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart