Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

One-way runner set ABILIT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised

Rail length

Mounting option

Material

Code

Package / Quantity

Price (AMD)

2000 mm

Wall installation

Aluminium

x 0

Code: 0687917250

Tecnical Description

  • Colour Silver coloured
  • Rail length 2000 mm
  • Mounting option Wall installation
  • Material Aluminium
  • Surface Anodised

3000 mm

Wall installation

Aluminium

x 0

Code: 0687917251

Tecnical Description

  • Colour Silver coloured
  • Rail length 3000 mm
  • Mounting option Wall installation
  • Material Aluminium
  • Surface Anodised

2000 mm

Ceiling installation

Aluminium

x 0

Code: 0687917255

Tecnical Description

  • Colour Silver coloured
  • Rail length 2000 mm
  • Mounting option Ceiling installation
  • Material Aluminium
  • Surface Anodised

3000 mm

Ceiling installation

Aluminium

x 0

Code: 0687917256

Tecnical Description

  • Colour Silver coloured
  • Rail length 3000 mm
  • Mounting option Ceiling installation
  • Material Aluminium
  • Surface Anodised

2000 mm

Wall installation

Aluminium

x 0

Code: 0687917260

Tecnical Description

  • Colour Stainless steel coloured
  • Rail length 2000 mm
  • Mounting option Wall installation
  • Material Aluminium
  • Surface Anodised

3000 mm

Wall installation

Aluminium

x 0

Code: 0687917261

Tecnical Description

  • Colour Stainless steel coloured
  • Rail length 3000 mm
  • Mounting option Wall installation
  • Material Aluminium
  • Surface Anodised

2000 mm

Ceiling installation

Aluminium

x 0

Code: 0687917265

Tecnical Description

  • Colour Stainless steel coloured
  • Rail length 2000 mm
  • Mounting option Ceiling installation
  • Material Aluminium
  • Surface Anodised

3000 mm

Ceiling installation

Aluminium

x 0

Code: 0687917266

Tecnical Description

  • Colour Stainless steel coloured
  • Rail length 3000 mm
  • Mounting option Ceiling installation
  • Material Aluminium
  • Surface Anodised
Specification

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart