Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Damping set SCHIMOS 80

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Silver coloured
  • Suitable for max. door weight: 80 kg
  • Suitable for min. door width: 860 mm

Suitable for max. door weight

Suitable for min. door width

Code

Package / Quantity

Price (AMD)

80 kg

860 mm

x 0

Code: 0687914207

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Suitable for max. door weight 80 kg
  • Suitable for min. door width 860 mm
Specification

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart