Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tipmatic set SCHIMOS 80

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Material: Steel / plastic
  • Suitable for max. door weight: 80 kg

Material

Suitable for max. door weight

Code

Package / Quantity

Price (AMD)

Steel / plastic

80 kg

x 0

Code: 0687914290

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel / plastic
  • Colour Black
  • Suitable for max. door weight 80 kg
Specification

Tipmatic element for doors that run into a recess, flush with the wall

Pressing on the door automatically moves the door a little way out of the recess

For a max. door weight of 80 kg

Specified dimensions not binding. Subject to technical changes.

Related products

Added to cart