Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Guide glide rail

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Material: Plastic
  • Length: 3500 mm
  • Required number with 2 elements: 1 PCS
  • Required number with 3 elements: 1 PCS

Material

Surface

Length

Required number with 2 elements

Code

Package / Quantity

Price (AMD)

Plastic

Bare

3500 mm

1 PCS

x 0

Code: 0684700014

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Surface Bare
  • Length 3500 mm
  • Required number with 2 elements 1 PCS
  • Required number with 3 elements 1 PCS
  • Material Plastic

For roller sliding door fitting RSB 20 inset, RSB 35 inset, RSB 40 inset and RSB 80 inset


Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart