Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lever and planishing tool, small

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 270 mm
  • Face length (hammer): 140 mm
  • Front face width (hammer): 18 mm
  • Rear face width (hammer): 30 mm

Length

Face length (hammer)

Front face width (hammer)

Rear face width (hammer)

Code

Package / Quantity

Price (AMD)

270 mm

140 mm

18 mm

30 mm

x 0

Code: 071574 41

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 270 mm
  • Face length (hammer) 140 mm
  • Front face width (hammer) 18 mm
  • Rear face width (hammer) 30 mm
Specification

Painted version, work surfaces ground and polished

Related products

LAST VIEWED

Added to cart