Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Universal lever

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 395 mm
  • Shaft diameter: 19 mm

Length

Shaft diameter

Material

Code

Package / Quantity

Price (AMD)

395 mm

19 mm

Steel

x 0

Code: 071574 47

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 395 mm
  • Shaft diameter 19 mm
  • Material Steel

Related products

Added to cart