Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3D hinge 20 mm

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Roll diameter: 20 mm
  • DIN direction: DIN R/L
  • Load capacity with 2 hinges: 75 kg
  • Load capacity with 3 hinges: 125 kg
  • Suitable for: Rebated wooden doors
  • Min. flashover strength: 16 mm
  • Lateral adjustment: +/- 4 mm
  • Height adjustment: + 4 mm
  • Depth adjustment: +/- 4 mm
  • Internal drive: IS5

Material

Surface

Gloss level

Roll diameter

Code

Package / Quantity

Price (AMD)

Steel

Yellow galvanised

20 mm

x 1

Code: 0686340260

Product information

Catalogue page as PDF 1

Tecnical Description

  • Lateral adjustment +/- 4 mm
  • Load capacity with 2 hinges 75 kg
  • DIN direction DIN R/L
  • Internal drive IS5
  • Min. flashover strength 16 mm
  • Height adjustment + 4 mm
  • Roll diameter 20 mm
  • Depth adjustment +/- 4 mm
  • Load capacity with 3 hinges 125 kg
  • Surface Yellow galvanised
  • Material Steel
  • Suitable for Rebated wooden doors

Steel

Galvanised

20 mm

x 0

Code: 0686340266

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Surface Galvanised
  • Gloss level
  • Roll diameter 20 mm
  • DIN direction DIN R/L
  • Load capacity with 2 hinges 75 kg
  • Load capacity with 3 hinges 125 kg
  • Suitable for Rebated wooden doors
  • Min. flashover strength 16 mm
  • Lateral adjustment +/- 4 mm
  • Height adjustment + 4 mm
  • Depth adjustment +/- 4 mm
  • Internal drive IS5

Steel

Galvanised

20 mm

x 1

Code: 0686340265

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Surface Galvanised
  • Gloss level
  • Roll diameter 20 mm
  • DIN direction DIN R/L
  • Load capacity with 2 hinges 75 kg
  • Load capacity with 3 hinges 125 kg
  • Suitable for Rebated wooden doors
  • Min. flashover strength 16 mm
  • Lateral adjustment +/- 4 mm
  • Height adjustment + 4 mm
  • Depth adjustment +/- 4 mm
  • Internal drive IS5

Stainless steel

Bare

Gloss

20 mm

x 0

Code: 0686341260

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Stainless steel
  • Surface Bare
  • Gloss level Gloss
  • Roll diameter 20 mm
  • DIN direction DIN R/L
  • Load capacity with 2 hinges 75 kg
  • Load capacity with 3 hinges 125 kg
  • Suitable for Rebated wooden doors
  • Min. flashover strength 16 mm
  • Lateral adjustment +/- 4 mm
  • Height adjustment + 4 mm
  • Depth adjustment +/- 4 mm
  • Internal drive IS5

Steel

Yellow galvanised

20 mm

x 0

Code: 0686340261

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Surface Yellow galvanised
  • Gloss level
  • Roll diameter 20 mm
  • DIN direction DIN R/L
  • Load capacity with 2 hinges 75 kg
  • Load capacity with 3 hinges 125 kg
  • Suitable for Rebated wooden doors
  • Min. flashover strength 16 mm
  • Lateral adjustment +/- 4 mm
  • Height adjustment + 4 mm
  • Depth adjustment +/- 4 mm
  • Internal drive IS5

The three bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection.

Only one tool required to adjust the hinge (hexagon socket 4 mm).


Notice

  • To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
  • For soft woods like fir, pine, spruce etc. we recommend using a drill with an 8.3-mm diameter.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart