Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diamond cutting disc, long-life, construction sites

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Segment connection: Laser
  • Segment height: 15 mm
  • Max. circumferential speed: 100 m/s

Diameter

Drill hole

Segment thickness

Number of segments

Code

Package / Quantity

Price (AMD)

300 mm

20 mm

3 mm

20 PCS

x 0

Code: 0666771300

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 300 mm
  • Drill hole 20 mm
  • Segment thickness 3 mm
  • Number of segments 20 PCS
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s

300 mm

25.4 mm

3 mm

20 PCS

x 0

Code: 0666771301

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 300 mm
  • Drill hole 25.4 mm
  • Segment thickness 3 mm
  • Number of segments 20 PCS
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s

350 mm

20 mm

3.2 mm

24 PCS

x 0

Code: 0666771350

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 350 mm
  • Drill hole 20 mm
  • Segment thickness 3.2 mm
  • Number of segments 24 PCS
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s

350 mm

25.4 mm

3.2 mm

24 PCS

x 0

Code: 0666771351

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 350 mm
  • Drill hole 25.4 mm
  • Segment thickness 3.2 mm
  • Number of segments 24 PCS
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s

400 mm

25.4 mm

3.5 mm

28 PCS

x 0

Code: 0666771401

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 400 mm
  • Drill hole 25.4 mm
  • Segment thickness 3.5 mm
  • Number of segments 28 PCS
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s

450 mm

25.4 mm

3.5 mm

32 PCS

x 0

Code: 0666771451

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 450 mm
  • Drill hole 25.4 mm
  • Segment thickness 3.5 mm
  • Number of segments 32 PCS
  • Segment height 15 mm
  • Segment connection Laser
  • Max. circumferential speed 100 m/s
Specification

Longlife

Optimised service life paired with outstanding ease of cutting

Particularly high segments: 15 mm

Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2013 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2013 risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Related products

LAST VIEWED

Added to cart