Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diamond cutting disc Basic construction site, closed

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 2 of 4 points
  • Drill hole: 22.23 mm
  • Max. circumferential speed: 80 m/s
  • Service life (points system): 2 of 4 points
  • Cut quality (point system): 2 of 4 points
  • Segment height: 10 mm
  • Segment connection: Sintered
  • Cutting speed (point system): 1 of 4 points

Diameter

Segment thickness

Max. rotation speed

Versatility (points system)

Code

Package / Quantity

Price (AMD)

125 mm

2.2 mm

12250 U/min(rpm)

2 of 4 points

x 0

Code: 5527265125

Tecnical Description

  • Diameter 125 mm
  • Segment thickness 2.2 mm
  • Max. rotation speed 12250 U/min(rpm)
  • Versatility (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Cutting speed (point system) 1 of 4 points
  • Cut quality (point system) 2 of 4 points
  • Drill hole 22.23 mm
  • Segment height 10 mm
  • Segment connection Sintered
  • Max. circumferential speed 80 m/s

230 mm

2.5 mm

6600 U/min(rpm)

2 of 4 points

x 0

Code: 5527265230

Tecnical Description

  • Diameter 230 mm
  • Segment thickness 2.5 mm
  • Max. rotation speed 6600 U/min(rpm)
  • Versatility (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Cutting speed (point system) 1 of 4 points
  • Cut quality (point system) 2 of 4 points
  • Drill hole 22.23 mm
  • Segment height 10 mm
  • Segment connection Sintered
  • Max. circumferential speed 80 m/s
Specification

Longer service life than many other standard discs

10 mm segment height

Clean cut

Closed cutting edge

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2014 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2014 risk of injury!
  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Related products

LAST VIEWED

Added to cart