Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Locking bolt MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Nickel-plated
  • Drill hole diameter: 5 mm
  • Material: Steel / Zamak
  • Thread type: Euro thread

Material

Surface

Drill hole diameter

Thread type

Code

Package / Quantity

Price (AMD)

Steel / Zamak

Nickel-plated

5 mm

Euro thread

x 0

Code: 0683530417

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel / Zamak
  • Surface Nickel-plated
  • Drill hole diameter 5 mm
  • Thread type Euro thread
Specification

For locks with 6 and 8-mm diameter espagnolette lock

For 5-mm diameter drill hole

Efficient pre-drilling

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart