Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Decorative knob MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • Outer diameter: 31 mm
  • Drill hole diameter: 21 mm
  • Suitable for max. door thickness: 19 mm

Material

Surface

Gloss level

Drill hole diameter

Code

Package / Quantity

Price (AMD)

Zamak

Nickel-plated

Gloss

21 mm

x 0

Code: 0683530453

Tecnical Description

  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • Drill hole diameter 21 mm
  • Suitable for max. door thickness 19 mm
  • Outer diameter 31 mm
Specification

Can be used on left or right

Not suitable for glass door locks

Included in delivery:

  • 1 x decorative knob
  • 1 x special sleeve

Related products

LAST VIEWED

Added to cart