Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Design rosette MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Outer diameter: 40 mm
  • Material: Zamak
  • Surface: Nickel-plated
  • Drill hole diameter: 21 mm

Gloss level

Material

Surface

Drill hole diameter

Code

Package / Quantity

Price (AMD)

Gloss

Zamak

Nickel-plated

21 mm

x 0

Code: 0683530465

Tecnical Description

  • Gloss level Gloss
  • Material Zamak
  • Surface Nickel-plated
  • Drill hole diameter 21 mm
  • Outer diameter 40 mm

Glossy

Zamak

Nickel-plated

21 mm

x 0

Code: 0683530464

Tecnical Description

  • Gloss level Glossy
  • Material Zamak
  • Surface Nickel-plated
  • Drill hole diameter 21 mm
  • Outer diameter 40 mm
Specification

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart