Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pliers assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 4 PCS
  • Height: 47 mm
  • Depth: 185 mm
  • Size foam section: 2
  • Width: 335 mm

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

185 mm

335 mm

47 mm

2

x 0

Code: 0965900600

Tecnical Description

  • Depth 185 mm
  • Width 335 mm
  • Height 47 mm
  • Size foam section 2
  • Number of pieces in assortment/set 4 PCS
Specification

Contents:

  • Side cutter 160 mm
  • Combination pliers 180 mm
  • Snipe nose pliers 210 mm
  • Water pump pliers 250 mm

Related products

LAST VIEWED

Added to cart