Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pistol grip ratchet magazine screwdriver assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Size foam section: 2
  • Number of pieces in assortment/set: 36 PCS

Size foam section

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 0965900943

Tecnical Description

  • Size foam section 2
  • Number of pieces in assortment/set 36 PCS
Specification

Contents:

  • Pistol screwdriver, 70 mm and 150 mm extension, 150 mm magnetic bit holder, 175 mm flexible bit holder, retractable magnet 105-485 mm
  • 12 socket wrench inserts: Sizes 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • 18 bits: PH1; PH2; PH3; PZ1; PZ2; TX10; TX15; TX20; TX25; TX27; TX30; TX40; size 3; size 4; size 5; size 6; slotted 0.8 x 5.5; slotted 1.2 x 8.0 mm

Related products

LAST VIEWED

Added to cart