Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2 inch screwdriver bit assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 47 mm
  • Size foam section: 2
  • Number of pieces in assortment/set: 12 PCS
  • Depth: 335 mm
  • Width: 185 mm

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

335 mm

185 mm

47 mm

2

x 0

Code: 0965900207

Product information

Catalogue page as PDF 1

Tecnical Description

  • Depth 335 mm
  • Width 185 mm
  • Height 47 mm
  • Size foam section 2
  • Number of pieces in assortment/set 12 PCS
Specification

Contents:

  • Inner TX, long: TX 40, 45, 50, 55, 70
  • Hexagon socket, long: Sizes 4, 5, 6, 7, 8, 10

Related products

LAST VIEWED

Added to cart