Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round/small adapter

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Small
  • Diameter: 35 mm
  • Form: Round

Diameter

Form

Version

Code

Package / Quantity

Price (AMD)

35 mm

Round

Small

x 0

Code: 0691500121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form Round
  • Diameter 35 mm
  • Version Small

Suitable for round and small deformations

The tab material can be adapted to the dent contour by heating.

Related products

LAST VIEWED

Added to cart