Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Longlife cutting disc for aluminium/non-ferrous metals

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Thickness: 2.5 mm
  • Drill hole: 22.23 mm

Diameter

Version

Max. rotation speed

Thickness

Code

Package / Quantity

Price (AMD)

180 mm

Straight

8500 U/min(rpm)

2.5 mm

x 0

Code: 0670121802

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 180 mm
  • Version Straight
  • Max. rotation speed 8500 U/min(rpm)
  • Thickness 2.5 mm
  • Drill hole 22.23 mm

115 mm

Cranked

13300 U/min(rpm)

2.5 mm

x 0

Code: 0670121152

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Version Cranked
  • Max. rotation speed 13300 U/min(rpm)
  • Thickness 2.5 mm
  • Drill hole 22.23 mm

230 mm

Straight

6600 U/min(rpm)

2.5 mm

x 0

Code: 0670122302

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 230 mm
  • Version Straight
  • Max. rotation speed 6600 U/min(rpm)
  • Thickness 2.5 mm
  • Drill hole 22.23 mm

125 mm

Cranked

12200 U/min(rpm)

2.5 mm

x 0

Code: 0670121252

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Version Cranked
  • Max. rotation speed 12200 U/min(rpm)
  • Thickness 2.5 mm
  • Drill hole 22.23 mm
Specification
  • Synthetic resin-bonded, fibrous material-reinforced high-performance cutting discs
  • For free-hand cutting with electric or pneumatic angle grinders
  • Extremely low susceptibility to breakage
  • Minimal dimension and imbalance tolerances
  • Extremely long service life
  • Optimal cutting capacity in solid and profile material
  • Very high lateral stability
Notice
  • Storage: Dry, at 20u00b0C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting u2014 increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Related products

LAST VIEWED

Added to cart