Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Speed cutting disc for steel

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Straight

Diameter

Thickness

Drill hole

Max. rotation speed

Code

Package / Quantity

Price (AMD)

50 mm

2 mm

6 mm

30500 U/min(rpm)

x 0

Code: 0664100502

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 50 mm
  • Thickness 2 mm
  • Drill hole 6 mm
  • Max. rotation speed 30500 U/min(rpm)
  • Version Straight

115 mm

1.6 mm

22.23 mm

13300 U/min(rpm)

x 0

Code: 0664101151

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Thickness 1.6 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Version Straight

60 mm

2 mm

6 mm

25000 U/min(rpm)

x 1

Code: 0664100602

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 60 mm
  • Thickness 2 mm
  • Drill hole 6 mm
  • Max. rotation speed 25000 U/min(rpm)
  • Version Straight

115 mm

1 mm

22.23 mm

13300 U/min(rpm)

x 0

Code: 0664101150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Version Straight

125 mm

1 mm

22.23 mm

12200 U/min(rpm)

x 0

Code: 0664101250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 12200 U/min(rpm)
  • Version Straight

125 mm

1.6 mm

22.23 mm

12200 U/min(rpm)

x 0

Code: 0664101251

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Thickness 1.6 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 12200 U/min(rpm)
  • Version Straight

230 mm

2 mm

22.23 mm

6600 U/min(rpm)

x 0

Code: 0664102302

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 230 mm
  • Thickness 2 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 6600 U/min(rpm)
  • Version Straight

180 mm

2 mm

22.23 mm

8500 U/min(rpm)

x 0

Code: 0664101802

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 180 mm
  • Thickness 2 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 8500 U/min(rpm)
  • Version Straight
Specification
  • Extreme cutting capacity (very short cutting times) with very long service life
  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
  • Very comfortable operation available to protect the user and machine
  • Low cutting waste and dust formation
  • Low noise development and high break resistance
Notice
  • Storage: Dry, at 20u00b0C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting u2014 increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Related products

LAST VIEWED

Added to cart