Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sanding belt, ceramic abrasive grain for stationary contact grinding machines

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of abrasive medium: Ceramic grain

Width x length

Grid size

Material of abrasive medium

Code

Package / Quantity

Price (AMD)

150 mm x 2000 mm

80

Ceramic grain

x 0

Code: 067281580

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x length 150 mm x 2000 mm
  • Grid size 80
  • Material of abrasive medium Ceramic grain

75 mm x 2000 mm

40

Ceramic grain

x 0

Code: 067287540

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x length 75 mm x 2000 mm
  • Grid size 40
  • Material of abrasive medium Ceramic grain

75 mm x 2000 mm

60

Ceramic grain

x 0

Code: 067287560

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x length 75 mm x 2000 mm
  • Grid size 60
  • Material of abrasive medium Ceramic grain

75 mm x 2000 mm

80

Ceramic grain

x 0

Code: 067287580

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x length 75 mm x 2000 mm
  • Grid size 80
  • Material of abrasive medium Ceramic grain

150 mm x 2000 mm

40

Ceramic grain

x 0

Code: 067281540

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x length 150 mm x 2000 mm
  • Grid size 40
  • Material of abrasive medium Ceramic grain

150 mm x 2000 mm

60

Ceramic grain

x 0

Code: 067281560

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x length 150 mm x 2000 mm
  • Grid size 60
  • Material of abrasive medium Ceramic grain
Specification

Special micro-fragmentation

Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with zirconia alumina.

Grinding additives

Very cool cut, no material discolouration

Notice

Inconelu00ae: Brand name of Special Metals Corporation

Related products

Added to cart