Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round/rigid adapter

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Diameter: 40 mm
  • Form: Round
  • Version: Rigid

Diameter

Form

Version

Code

Package / Quantity

Price (AMD)

40 mm

Round

Rigid

x 0

Code: 0691500115

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Form Round
  • Version Rigid
  • Diameter 40 mm

Suitable for round and large-area deformities

The adapter material can withstand high tensile forces and stresses.

Related products

LAST VIEWED

Added to cart