Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Rechargeable battery Li-ion 18 V BASIC M-CUBE
+374(0) 60 708807
Tecnical Description
Rechargeable battery/battery capacity
Weight of rechargeable battery/battery
Հարմար լիցքավորիչներ
Type description
Code
Package / Quantity
Price (AMD)
2 Ah
450 g
ALG 18/4 BASIC, ALG 18/6 FAST
Li-ion 18 V/2.0 Ah M-CUBE BASIC
Code: 5703420000
Catalogue page as PDF 1
Tecnical Description
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Tight fit and optimal heat removal
Integrated, robust cell frame encloses the cells and thus protects the battery from overheating and vibrations.
Long service life and optimum utilisation of output
Intelligent battery management with continuous individual cell monitoring
Protection of the battery and the workpieces
The robust housing with soft components protects the battery against damage from falls and minimises the risk of scratches on delicate surfaces.
Continuous monitoring of the remaining battery capacity
LED charge status indicator
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Related products