Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of rechargeable batteries/batteries: 2 PCS
  • Rechargeable battery/battery capacity: 2 Ah
  • Nominal voltage: 18 V/DC
  • Idle speed 1st/2nd gear min./max.: 0-450 / 0-1700 rpm

Number of rechargeable batteries/batteries

Rechargeable battery/battery capacity

Nominal voltage

Idle speed 1st/2nd gear min./max.

Code

Package / Quantity

Price (AMD)

2 PCS

2 Ah

18 V/DC

0-450 / 0-1700 rpm

x 1

Code: 5701426002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 18 V/DC
  • Rechargeable battery/battery capacity 2 Ah
  • Idle speed 1st/2nd gear min./max. 0-450 / 0-1700 rpm
  • Number of rechargeable batteries/batteries 2 PCS

Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks

  • Würth M-CLICK drill spindle for quickly changing drilling attachments and socket heads on the M-CLICK and M-CLICK+ systems without tools, ensuring flexibility and versatility
  • Spindle with ¼-inch hexagon socket enables the insertion of C 6.3 and E 6.3 bits without a drill chuck
  • No signs of fatigue when operating due to lightweight and compact design
  • Threaded bushings on the left and right of the device's base enable the optional attachment of acces
  • sories such as belt hooks or bit holders
  • Efficient and brushless motor with overload protection function
  • Integrated LED lights for direct illumination of the working area

Application area

 3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Related products

LAST VIEWED

Added to cart