Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Fabric Sanding Sleeve KGX

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Würth wavy seal
  • Material of abrasive medium: Special corundum with high cutting performance
  • Backing material: X-cloth
  • Width x length: 200 mm x 551 mm

Grid size

Width x length

Version

Material of abrasive medium

Code

Package / Quantity

Price (AMD)

P120

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 0675551120

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P120
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P36

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 067555136

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P36
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P80

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 067555180

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P80
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P60

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 067555160

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P60
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P24

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 067555124

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P24
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P16

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 067555116

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P16
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P100

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 0675551100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P100
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth

P40

200 mm x 551 mm

Würth wavy seal

Special corundum with high cutting performance

x 0

Code: 067555140

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Grid size P40
  • Width x length 200 mm x 551 mm
  • Version Würth wavy seal
  • Material of abrasive medium Special corundum with high cutting performance
  • Backing material X-cloth
Specification

With this closure system, the belt can also be tensioned against the running direction. If the belt becomes clogged in one running direction, it is possible to turn it around.

Suitable for the PROFIT machine manufactured by Lu00e4gler.

Related products

LAST VIEWED

Added to cart