Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Replacement handle set Without handle hole

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Distance (from handle to lock): 72 mm
  • Suitable for min./max. door thickness: 38-42 mm
  • Square size: 8 mm
  • Punched-hole: PC
  • Suitable for: Apartment entrance doors
  • Bearing Technology: With plastic bearing
  • Door handle mount diameter: 15.8 mm
  • Door-plate width: 40 mm
  • Knob diameter: 45 mm
  • Spindle: With M12 thread roll
  • Label thickness: 6.5 mm
  • Grip height inc. rosette/label: 47.5 cm
  • Hole distance: 72 mm
  • Door-plate length: 224 mm

Suitable for

Punched-hole

Material

Surface

Code

Package / Quantity

Price (AMD)

Apartment entrance doors

PC

Zamak

Nickel-plated

x 0

Code: 0687170073

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Apartment entrance doors
  • Punched-hole PC
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • Distance (from handle to lock) 72 mm
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • Spindle With M12 thread roll
  • DIN direction DIN R/L
  • Bearing Technology With plastic bearing
  • Door handle mount diameter 15.8 mm
  • Knob diameter 45 mm
  • Grip height inc. rosette/label 47.5 cm
  • Hole distance 72 mm
  • Door-plate width 40 mm
  • Door-plate length 224 mm
  • Label thickness 6.5 mm
Specification

Mounted with concealed chipboard screws on both sides.

Simple installation

No obstruction of the handle hole during mounting

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart