Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rigid suction probe for oil extraction device

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 700 mm
  • Version: Inflexible

Diameter

Length

Version

Code

Package / Quantity

Price (AMD)

5 mm

700 mm

Inflexible

x 0

Code: 071593 912

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5 mm
  • Length 700 mm
  • Version Inflexible

6 mm

700 mm

Inflexible

x 0

Code: 071593 914

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6 mm
  • Length 700 mm
  • Version Inflexible

Related products

Added to cart