Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Measuring cups

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Resistance against: Oil, Acid

Contents

Scale

Material

Code

Package / Quantity

Price (AMD)

1 l

Scale: 0.25 l

Plastic

x 0

Code: 08914001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Resistance against Oil, Acid
  • Material Plastic
  • Scale Scale: 0.25 l
  • Contents 1 l

2 l

Scale: 0.5 l

Plastic

x 0

Code: 08914002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Resistance against Oil, Acid
  • Material Plastic
  • Contents 2 l
  • Scale Scale: 0.5 l

3 l

Scale: 0.5 l

Plastic

x 0

Code: 08914003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Scale Scale: 0.5 l
  • Resistance against Oil, Acid
  • Contents 3 l
  • Material Plastic

0.5 l

Scale: 0.25 l

Plastic

x 0

Code: 089140005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Resistance against Oil, Acid
  • Contents 0.5 l
  • Scale Scale: 0.25 l
  • Material Plastic

Related products

Added to cart