Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flexible suction probe for oil suction device

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Flexible

Diameter

Length

Version

Code

Package / Quantity

Price (AMD)

5 mm

700 mm

Flexible

x 0

Code: 071593 911

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5 mm
  • Length 700 mm
  • Version Flexible

6 mm

700 mm

Flexible

x 1

Code: 071593 913

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Flexible
  • Length 700 mm
  • Diameter 6 mm

7 mm

1000 mm

Flexible

x 1

Code: 071593 915

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Flexible
  • Length 1000 mm
  • Diameter 7 mm

8 mm

700 mm

Flexible

x 0

Code: 071593 916

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Flexible
  • Length 700 mm
  • Diameter 8 mm

Related products

LAST VIEWED

Added to cart