Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand-held rivet pliers

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 260 mm
  • Min./max. rivet diameter: 4-2,4 mm
  • Min. rivet diameter: 4 mm
  • Max. rivet diameter: 2.4 mm

Length

Min./max. rivet diameter

Min. rivet diameter

Max. rivet diameter

Code

Package / Quantity

Price (AMD)

260 mm

4-2,4 mm

4 mm

2.4 mm

x 1

Code: 094915

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. rivet diameter 4-2,4 mm
  • Length 260 mm
  • Max. rivet diameter 2.4 mm
  • Min. rivet diameter 4 mm
  • Weight: 590 g
  • Total length: 260 mm

Related products

LAST VIEWED

Added to cart