Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand-held rivet pliers with rotating head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min. rivet diameter: 2.4 mm

Min. rivet diameter

Code

Package / Quantity

Price (AMD)

2.4 mm

x 0

Code: 094916

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min. rivet diameter 2.4 mm
Specification

Complete with carrying case

Head rotatable by 360u00ba

Contents:

  • Hand rivet tool
  • Thread mandrel with nozzle for rivet nuts

M3, M4 and M5

  • Chuck with rivet diameter

2.4 mm, 3.0 mm, 3.2 mm and 4.0 mm

  • Adapter set for cavity anchor
  • Installation key

Related products

LAST VIEWED

Added to cart