Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wall rail assembly

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 880 mm
  • Number of boxes: 6 PCS

Suitable for storage boxes

Length

Number of boxes

Material

Code

Package / Quantity

Price (AMD)

Size 3

880 mm

6 PCS

Steel

x 0

Code: 096070

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of boxes 6 PCS
  • Material Steel
  • Material Steel
  • Suitable for storage boxes Size 3
  • Suitable for storage boxes Size 3
  • Suitable for storage boxes Size 3
  • Length 880 mm
  • Length 880 mm
  • Material Steel
  • Number of boxes 6 PCS
  • Number of boxes 6 PCS
  • Length 880 mm

Size 4

880 mm

9 PCS

Steel

x 0

Code: 096080

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for storage boxes Size 4
  • Length 880 mm
  • Number of boxes 9 PCS
  • Material Steel

Size 4

600 mm

6 PCS

Steel

x 0

Code: 096090

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for storage boxes Size 4
  • Length 600 mm
  • Number of boxes 6 PCS
  • Material Steel

Size 2

825 mm

4 PCS

Steel

x 0

Code: 096060

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Length 825 mm
  • Suitable for storage boxes Size 2
  • Number of boxes 4 PCS

Related products

LAST VIEWED

Added to cart