Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand-held rivet pliers

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min./max. rivet diameter: 3,2-4,8 mm
  • Min. rivet diameter: 3.2 mm
  • Max. rivet diameter: 4.8 mm

Min./max. rivet diameter

Min. rivet diameter

Max. rivet diameter

Code

Package / Quantity

Price (AMD)

3,2-4,8 mm

3.2 mm

4.8 mm

x 0

Code: 091511

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. rivet diameter 3,2-4,8 mm
  • Min. rivet diameter 3.2 mm
  • Max. rivet diameter 4.8 mm
Specification
  • Length of nozzle mount incl. nozzle: 52 mm
  • Diameter of chuck mount: 19 mm

Related products

LAST VIEWED

Added to cart