Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Vehicle Nylon Sanding Fleece

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 10 m
  • Material: Fleece
  • Width: 115 mm

Grid size

Width

Length

Code

Package / Quantity

Price (AMD)

S 1200

115 mm

10 m

x 0

Code: 0585804600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size S 1200
  • Colour Grey
  • Width 115 mm
  • Length 10 m
  • Material Fleece

A-280

115 mm

10 m

x 0

Code: 0585804280

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size A-280
  • Colour Red
  • Width 115 mm
  • Length 10 m
  • Material Fleece
Specification

Highly flexible nylon sanding fleece

  • Optimum adjustment to tight radii, curvatures and recesses.
  • Fast, convenient sanding of hard-to-reach areas.

Contains no metallic components

No danger of soiling or rusting

Related products

LAST VIEWED

Added to cart