Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Nylon abrasive fleece Grain 1000 Ultra-Fine S

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 5 m
  • Grid size: P1000

Width

Length

Grid size

Code

Package / Quantity

Price (AMD)

35 mm

5 m

P1000

x 0

Code: 0585835600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 35 mm
  • Length 5 m
  • Grid size P1000

70 mm

5 m

P1000

x 0

Code: 0585870600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 70 mm
  • Length 5 m
  • Grid size P1000

115 mm

5 m

P1000

x 0

Code: 0585805600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 115 mm
  • Length 5 m
  • Grid size P1000

Application

  • Sanding of reaction primers and primer fillers as well as 2-component filler primers
  • Touching up flaws in the cover coat, e.g. orange peel effect, etc.
  • Roughening of intermediate spaces when painting trim strips
  • Removing spots when applying coats of paint
  • Roughening of thermoplastics
  • Finishing of GFRP parts

 

Touch-up paintwork

Roughening of surfaces adjacent to repair locations to absorb the edge of the spray and for perfect blending, particularly for two-coat metallic paintwork

Related products

LAST VIEWED

Added to cart