Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Mudguard protector, imitation leather, magnetic

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 700 mm
  • Length: 1100 mm
  • Material: Faux leather
  • Version: Fastening with sewn-in magnets

Length

Width

Material

Version

Code

Package / Quantity

Price (AMD)

1100 mm

700 mm

Faux leather

Fastening with sewn-in magnets

x 1

Code: 0899600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Fastening with sewn-in magnets
  • Material Faux leather
  • Length 1100 mm
  • Width 700 mm
  • With sewn-in adhesive magnets for steel bodywork
  • Suitable for almost all vehicle types
  • Exterior material: Robust, black synthetic leather
  • Interior material: Soft, fine-pore foam material

Related products

Added to cart