Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Universal adhesive tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Length: 50 m
  • Max. processing temperature: 40 °C
  • Max. surface processing temperature: 40 °C
  • Ultraviolet resistance: No
  • Min. processing temperature: 10 °C
  • Max. temperature resistance: 70 °C
  • Moisture resistance: Yes
  • Adhesive base: Rubber
  • Min. temperature resistance: -10 °C
  • Backing material: Plastic-coated rayon fabric
  • Thickness: 0.3 mm
  • Dynamic peel strength at 25 mm: 9.8 N
  • Elongation at break: 11 %
  • Min. surface processing temperature: 10 °C
  • Min./max. temperature resistance: -10 to 70 °C
  • Conditions to maintain shelf life from production: dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Colour

Width

Backing material

Adhesive base

Code

Package / Quantity

Price (AMD)

Black

19 mm

Plastic-coated rayon fabric

Rubber

x 0

Code: 099238119

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Black
  • Width 19 mm
  • Backing material Plastic-coated rayon fabric
  • Adhesive base Rubber
  • Thickness 0.3 mm
  • Length 50 m
  • Dynamic peel strength at 25 mm 9.8 N
  • Elongation at break 11 %
  • Min. processing temperature 10 °C
  • Max. processing temperature 40 °C
  • Min. surface processing temperature 10 °C
  • Max. surface processing temperature 40 °C
  • Min./max. temperature resistance -10 to 70 °C
  • Min. temperature resistance -10 °C
  • Max. temperature resistance 70 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Black

38 mm

Plastic-coated rayon fabric

Rubber

x 0

Code: 099238138

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Black
  • Width 38 mm
  • Backing material Plastic-coated rayon fabric
  • Adhesive base Rubber
  • Thickness 0.3 mm
  • Length 50 m
  • Dynamic peel strength at 25 mm 9.8 N
  • Elongation at break 11 %
  • Min. processing temperature 10 °C
  • Max. processing temperature 40 °C
  • Min. surface processing temperature 10 °C
  • Max. surface processing temperature 40 °C
  • Min./max. temperature resistance -10 to 70 °C
  • Min. temperature resistance -10 °C
  • Max. temperature resistance 70 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Black

50 mm

Plastic-coated rayon fabric

Rubber

x 1

Code: 099238150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Elongation at break 11 %
  • Min. processing temperature 10 °C
  • Length 50 m
  • Dynamic peel strength at 25 mm 9.8 N
  • Thickness 0.3 mm
  • Adhesive base Rubber
  • Backing material Plastic-coated rayon fabric
  • Min. temperature resistance -10 °C
  • Min. surface processing temperature 10 °C
  • Min./max. temperature resistance -10 to 70 °C
  • Colour Black
  • Width 50 mm
  • Max. surface processing temperature 40 °C
  • Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity
  • Moisture resistance Yes
  • Shelf life from production 12 Month
  • Max. temperature resistance 70 °C
  • Ultraviolet resistance No
  • Max. processing temperature 40 °C

Silver coloured

38 mm

Plastic-coated rayon fabric

Rubber

x 0

Code: 0992380

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Width 38 mm
  • Backing material Plastic-coated rayon fabric
  • Adhesive base Rubber
  • Thickness 0.3 mm
  • Length 50 m
  • Dynamic peel strength at 25 mm 9.8 N
  • Elongation at break 11 %
  • Min. processing temperature 10 °C
  • Max. processing temperature 40 °C
  • Min. surface processing temperature 10 °C
  • Max. surface processing temperature 40 °C
  • Min./max. temperature resistance -10 to 70 °C
  • Min. temperature resistance -10 °C
  • Max. temperature resistance 70 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Extremely strong rubber adhesive

Excellent adhesion even on uneven, rough and fibrous surfaces

Plastic coating

The tape is impermeable to water and vapour diffusion, is not sensitive to moisture and can be written on

Can be torn off by hand

Tape can be applied quickly and easily


Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart