Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Multi-purpose adhesive tape 4828 3M

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 25 m
  • Width: 48 mm
  • Colour: Transparent

Colour

Width

Length

Code

Package / Quantity

Price (AMD)

Transparent

48 mm

25 m

x 0

Code: 5M48284825

Tecnical Description

  • Colour Transparent
  • Width 48 mm
  • Length 25 m
Specification
  • UV-resistant
  • Transparent
  • Easy to remove after prolonged outdoor use

Related products

LAST VIEWED

Added to cart