Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round bodywork tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Ultraviolet resistance: Yes
  • Building material class: B2
  • Min. processing temperature: 5 °C
  • Shelf life from production: 24 Month
  • Building material class conditions: in accordance with DIN 4102
  • Max. processing temperature: 40 °C
  • Max. temperature resistance: 100 °C
  • Version: Round
  • Min. temperature resistance: -30 °C
  • Chemical basis: Butyl rubber
  • Conditions to maintain shelf life from production: dry, lying, dust-free storage area, 20°C and 50% relative humidity

Diameter

Length

Chemical basis

Code

Package / Quantity

Price (AMD)

10 mm

10 m

Butyl rubber

x 0

Code: 0890100032

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 10 mm
  • Length 10 m
  • Chemical basis Butyl rubber
  • Colour Black
  • Version Round
  • Building material class B2
  • Building material class conditions in accordance with DIN 4102
  • Ultraviolet resistance Yes
  • Min. processing temperature 5 °C
  • Max. processing temperature 40 °C
  • Min. temperature resistance -30 °C
  • Max. temperature resistance 100 °C
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production dry, lying, dust-free storage area, 20°C and 50% relative humidity

8 mm

17.5 m

Butyl rubber

x 1

Code: 0890100033

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. temperature resistance 100 °C
  • Ultraviolet resistance Yes
  • Length 17.5 m
  • Min. processing temperature 5 °C
  • Max. processing temperature 40 °C
  • Version Round
  • Diameter 8 mm
  • Shelf life from production 24 Month
  • Building material class B2
  • Chemical basis Butyl rubber
  • Min. temperature resistance -30 °C
  • Building material class conditions in accordance with DIN 4102
  • Conditions to maintain shelf life from production dry, lying, dust-free storage area, 20°C and 50% relative humidity

Excellent adhesive property

The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.

Good resistance to UV, weather and water

Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).

Resistant to ageing and high temperatures

  • When used correctly, adhesion and perfect sealing can last for several years
  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork

Impervious to vapour diffusion

The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.

Noise-damping and vibration-damping

Self-fusing

Solvent-free and silicone-free

Immediate seal


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart