Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Self-adhesive Velcro tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 20 mm
  • Length: 10 m
  • Min. temperature resistance: -30 °C
  • Adhesive base: Rubber
  • Material: PA - Polyamide
  • Type of adhesive: Hot melt pressure sensitive adhesive
  • Max. temperature resistance: 85 °C
  • Min./max. sealing thickness: 2-4 mm
  • Sealing thickness conditions: based on DIN 53370, closing pressure 0.1-0.18 N/cm²

Version

Adhesive base

Material

Code

Package / Quantity

Price (AMD)

With hook

Rubber

PA - Polyamide

x 1

Code: 0894810

Product information

Catalogue page as PDF 1

Tecnical Description

  • Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²
  • Min. temperature resistance -30 °C
  • Max. temperature resistance 85 °C
  • Version With hook
  • Adhesive base Rubber
  • Material PA - Polyamide
  • Width 20 mm
  • Length 10 m
  • Min./max. sealing thickness 2-4 mm
  • Type of adhesive Hot melt pressure sensitive adhesive

With eyelet

Rubber

PA - Polyamide

x 0

Code: 0894821

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version With eyelet
  • Colour Black
  • Adhesive base Rubber
  • Material PA - Polyamide
  • Type of adhesive Hot melt pressure sensitive adhesive
  • Min. temperature resistance -30 °C
  • Max. temperature resistance 85 °C
  • Min./max. sealing thickness 2-4 mm
  • Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²
  • Width 20 mm
  • Length 10 m

With hook

Rubber

PA - Polyamide

x 0

Code: 0894811

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version With hook
  • Colour Black
  • Adhesive base Rubber
  • Material PA - Polyamide
  • Type of adhesive Hot melt pressure sensitive adhesive
  • Min. temperature resistance -30 °C
  • Max. temperature resistance 85 °C
  • Min./max. sealing thickness 2-4 mm
  • Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²
  • Width 20 mm
  • Length 10 m

With eyelet

Rubber

PA - Polyamide

x 1

Code: 0894820

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 20 mm
  • Version With eyelet
  • Length 10 m
  • Adhesive base Rubber
  • Sealing thickness conditions based on DIN 53370, closing pressure 0.1-0.18 N/cm²
  • Material PA - Polyamide
  • Type of adhesive Hot melt pressure sensitive adhesive
  • Min./max. sealing thickness 2-4 mm
  • Max. temperature resistance 85 °C
  • Min. temperature resistance -30 °C

Closure thickness:

As per DIN 53.370 with a closing pressure of 0,14 ± 0,04 N/cm² = 2,0 – 4,0 mm

Temperature resistance:

-30°C to +85°C

Adhesive type:

Rubber-based hot-melt adhesive

Adhesive element:

Hook

Connection element:

Eyelets


Notice

The Velcro tape is not suitable for surfaces that contain softeners (e.g. soft PVC).


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart