Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Fastening tape, self-adhesive 3M Dual Lock metal

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Width: 25 mm
  • Adhesive base: Acrylate

Length

Adhesive base

Width

Code

Package / Quantity

Price (AMD)

2.5 m

Acrylate

25 mm

x 0

Code: 5M3550251

Tecnical Description

  • Length 2.5 m
  • Adhesive base Acrylate
  • Colour Black
  • Width 25 mm

41.15 m

Acrylate

25 mm

x 0

Code: 5M3870251

Tecnical Description

  • Length 41.15 m
  • Adhesive base Acrylate
  • Colour Black
  • Width 25 mm

41.15 m

Acrylate

25 mm

x 0

Code: 5M387125

Tecnical Description

  • Length 41.15 m
  • Adhesive base Acrylate
  • Colour Black
  • Width 25 mm
Specification

A strong, yet removable bond is created simply by pushing together.

The patented system comprises black polyolefin strips with semi-spherical heads arranged in waves on a short stem.

Can be used to replace unsightly mechanical mounting systems, such as screws or rivets, for numerous applications

Thanks to outstanding tensile strength

Durable

Dual Lock press locks SJ can be opened and closed hundreds of times.

Related products

LAST VIEWED

Added to cart