Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

PP packing tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Max. temperature resistance: 100 °C
  • Width: 50 mm
  • Max. processing temperature: 30 °C
  • Adhesive base: Acrylate
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity
  • Backing material: PP foil
  • Length: 66 m
  • Moisture resistance: No
  • Min. processing temperature: 20 °C
  • Version: Smooth
  • Dynamic peel strength at 25 mm: 8 N
  • Min. temperature resistance: -10 °C

Colour

Thickness

Elongation at break

Backing material

Code

Package / Quantity

Price (AMD)

Brown

0.052 mm

120 %

PP foil

x 0

Code: 09850502

Tecnical Description

  • Colour Brown
  • Thickness 0.052 mm
  • Elongation at break 120 %
  • Backing material PP foil
  • Adhesive base Acrylate
  • Version Smooth
  • Width 50 mm
  • Length 66 m
  • Dynamic peel strength at 25 mm 8 N
  • Moisture resistance No
  • Min. processing temperature 20 °C
  • Max. processing temperature 30 °C
  • Min. temperature resistance -10 °C
  • Max. temperature resistance 100 °C
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production at 20°C and 50% humidity

Transparent

0.05 mm

140 %

PP foil

x 0

Code: 09850504

Tecnical Description

  • Colour Transparent
  • Thickness 0.05 mm
  • Elongation at break 140 %
  • Backing material PP foil
  • Adhesive base Acrylate
  • Version Smooth
  • Width 50 mm
  • Length 66 m
  • Dynamic peel strength at 25 mm 8 N
  • Moisture resistance No
  • Min. processing temperature 20 °C
  • Max. processing temperature 30 °C
  • Min. temperature resistance -10 °C
  • Max. temperature resistance 100 °C
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production at 20°C and 50% humidity
  • High resistance to tearing
  • Can be unrolled quietly
  • Solvent-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart