Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Paper packing tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 12 Month
  • Length: 50 m
  • Max. processing temperature: 25 °C
  • Min. processing temperature: 10 °C
  • Width: 50 mm
  • Min. temperature resistance: -30 °C
  • Max. temperature resistance: 70 °C
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity
  • Adhesive base: Synthetic rubber
  • Colour: Brown
  • Version: Embossed
  • Moisture resistance: No
  • Backing material: Paper
  • Thickness: 0.107 mm
  • Elongation at break: 8 %
  • Dynamic peel strength at 25 mm: 18.8 N

Backing material

Adhesive base

Colour

Version

Code

Package / Quantity

Price (AMD)

Paper

Synthetic rubber

Brown

Embossed

x 0

Code: 09850501

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backing material Paper
  • Adhesive base Synthetic rubber
  • Colour Brown
  • Version Embossed
  • Width 50 mm
  • Length 50 m
  • Thickness 0.107 mm
  • Elongation at break 8 %
  • Dynamic peel strength at 25 mm 18.8 N
  • Moisture resistance No
  • Min. processing temperature 10 °C
  • Max. processing temperature 25 °C
  • Min. temperature resistance -30 °C
  • Max. temperature resistance 70 °C
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production at 20°C and 50% humidity
Specification
  • With reinforced stretching
  • Solvent-free
  • Environmentally friendly alternative

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart