Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Self-adhesive Velcro tape

Self-adhesive hook and loop fastener SECTPE-SA-HOOKS-WHITE-L10M

Code: 0894810

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

For simple fastening of product samples, components, panels and for door, case and cover locks and similar products

Closure thickness:

As per DIN 53.370 with a closing pressure of 0,14 ± 0,04 N/cm² = 2,0 – 4,0 mm

Temperature resistance:

-30°C to +85°C

Adhesive type:

Rubber-based hot-melt adhesive

Adhesive element:

Hook

Connection element:

Eyelets


Notice

The Velcro tape is not suitable for surfaces that contain softeners (e.g. soft PVC).


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Added to cart