Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Mounting tape Power
+374(0) 60 708807
Tecnical Description
Roll width
Thickness
Adhesive base
Code
Package / Quantity
Price (AMD)
Code: 0894909004
Tecnical Description
Code: 0894909003
Tecnical Description
Code: 0894909005
Tecnical Description
Code: 0894909002
Tecnical Description
Code: 0894909001
Tecnical Description
Extremely adhesive, double-sided adhesive tape for indoor and outdoor use
Extremely high and durable adhesive strength
Invisible connections possible
2 in 1: connects and seals in a single step
Very good moisture resistance
Can be used outdoors or in wet areas
Notice
Not recommended for use on low-energy materials such as PE or PP and hard-to-glue surfaces, e.g. PA, rubber, silicone, soft PVC, EPDM or powder-coated aluminium. Adhesion may be impaired on painted surfaces. Silane primer (art no. 5991526633) is required on glass substrates and tiles. The final adhesive force is achieved after approx. 72 hours at room temperature.
Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure you comply with them when designing and executing your application. We recommend that you always use a mechanical safeguard for adhesive bonding above head level (1.80 m).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED