Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Mounting tape Power

Code: 0894909002

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Gluing instead of welding, drilling or riveting.

Extremely adhesive, double-sided adhesive tape for indoor and outdoor use

Extremely high and durable adhesive strength

  • Per running metre, holds up to:
  • 8 kg / 25 mm width
  • 6 kg / 19 mm width
  • 4 kg / 12 mm width

Invisible connections possible

  • Optimal design without troublesome holes, screws, rivets etc.
  • Material is not weakened by bores etc.

2 in 1: connects and seals in a single step

  • No rusting
  • Dampens vibration noises

Very good moisture resistance

Can be used outdoors or in wet areas

Notice

Not recommended for use on low-energy materials such as PE or PP and hard-to-glue surfaces, e.g. PA, rubber, silicone, soft PVC, EPDM or powder-coated aluminium. Adhesion may be impaired on painted surfaces. Silane primer (art no. 5991526633) is required on glass substrates and tiles. The final adhesive force is achieved after approx. 72 hours at room temperature.

Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure you comply with them when designing and executing your application. We recommend that you always use a mechanical safeguard for adhesive bonding above head level (1.80 m).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Added to cart