Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Hose connection with plug-in nipple Series 2000
+374(0) 60 708807
Tecnical Description
Material
Suitable for hose internal diameter
Suitable for hose external diameter
Length
Code
Package / Quantity
Price (AMD)
Code: 0699100413
Tecnical Description
Code: 0699100408
Tecnical Description
Code: 0699100406
Tecnical Description
Code: 0699100409
Tecnical Description
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.
Airtight connections
Low power consumption and high efficiency
Hardened steel nipples
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
High corrosion resistance u2013 protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings
Material: Steel
Related products
LAST VIEWED