Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Female thread plug-in nipple Series 2000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Min./max. temperature resistance: -20 to 100 °C
  • Flow capacity: 2.1 l/min
  • Surface: ZN 8 silver
  • Max. pressure: 16 bar

Connection thread

Length

Width across flats

Material

Code

Package / Quantity

Price (AMD)

IT G 1/2 inch

38 mm

20 mm

Steel

x 0

Code: 0699100512

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Connection thread IT G 1/2 inch
  • Length 38 mm
  • Width across flats 20 mm
  • Material Steel
  • Surface ZN 8 silver
  • Max. pressure 16 bar
  • Flow capacity 2.1 l/min
  • Min./max. temperature resistance -20 to 100 °C

IT G 3/8 inch

36 mm

17 mm

Steel

x 0

Code: 0699100538

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Connection thread IT G 3/8 inch
  • Length 36 mm
  • Width across flats 17 mm
  • Material Steel
  • Surface ZN 8 silver
  • Max. pressure 16 bar
  • Flow capacity 2.1 l/min
  • Min./max. temperature resistance -20 to 100 °C

IT G 1/4 inch

42 mm

27 mm

Steel

x 0

Code: 0699100514

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Connection thread IT G 1/4 inch
  • Length 42 mm
  • Width across flats 27 mm
  • Material Steel
  • Surface ZN 8 silver
  • Max. pressure 16 bar
  • Flow capacity 2.1 l/min
  • Min./max. temperature resistance -20 to 100 °C
Specification

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance u2013 protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings.

Material: Steel

Related products

LAST VIEWED

Added to cart